TY529M - 30" Ty-Rap

Ty-Rap

  • $159.80 (Per 50)
  • $3.20 (Each)

  • $159.80 (Per 50)

  • $319.60 (Per 100)

  • $1,598.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY529M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY529M
Description
30" Ty-Rap
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 770.61MM (30.34 Inches), Width Of 6.93MM (0.273 Inches), Thickness Of 1.52MM (0.06 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210830735 / 5414363065944 / 00786210830735
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.20 (Each)
Carton
$159.80 (Per 50)
Standard Packaging
$1,598.00 (Per 500)
Resources
360 Images
 
 
TY529M - 360 Image
Images
 
 
TY529M - Small Image
 
TY529M - Large Image
 
TY529M - Large Image
 
TY529M - Large Image
Other Links
 
 
TY529M - Other
Attachments
 
 
TY529M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
30.34
Thickness
0.06
Width
0.273
Descriptions
Description
30" TY-RAP
Product Type
CBL Tie 120LB 30IN Natural Nylon
extra long description
ABB TY529M CBL TIE 120LB 30IN NATUR
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY529M
GTIN
00786210830735
UPC
786210830735
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight per each
0.018
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat