TY534M - 6" "Ty-Rap" Cable Tie

Ty-Rap

  • $74.87 (Per 100)
  • $0.75 (Each)

  • $74.87 (Per 100)

  • $374.35 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY534M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY534M
Description
6" "Ty-Rap" Cable Tie
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 152MM (6 Inches), Width Of 3.6MM (0.14 Inch), Thickness Of 1MM (0.04 Inches), Tensile Strength Rating Of 177 Newtons (40 Pounds), #8 Screw For Mounting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210807003 / 5414363066071 / 00786210807003
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.75 (Each)
Carton
$74.87 (Per 100)
Standard Packaging
$374.35 (Per 500)
Resources
Images
 
 
TY534M - Small Image
 
TY534M - Large Image
 
TY534M - Large Image
 
TY534M - Large Image
360 Images
 
 
TY534M - 360 Image
Attachments
 
 
TY534M - Specification Sheet
Other Links
 
 
TY534M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
6
Descriptions
Description
6" "TY-RAP" CABLE TIE
Product Type
CBL Tie 40LB 6IN Nat Nyl MTG Hole
extra long description
ABB TY534M CBL TIE 40LB 6IN NAT NYL
Long Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 152mm (6 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 177 Newtons (40 pounds), #8 Screw for Mounting
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
40;180
Manufacturer Information
Manufacturers Part Number
TY534M
Brand
Ty-Rap
GTIN
00786210807003
UPC
786210807003
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Integrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat