TY5354M - Locking Cable Tie

Ty-Rap

  • $194.84 (Per 100)
  • $1.95 (Each)

  • $194.84 (Per 100)

  • $974.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY5354M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5354M
Description
Locking Cable Tie
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 198MM (7.8 Inches), Width Of Width Of 4.6MM (0.18 Inch), Thickness Of 1MM (0.04 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), #10 Screw For Mounting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210886374 / 5414363066132 / 00786210886374
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.95 (Each)
Carton
$194.84 (Per 100)
Standard Packaging
$974.20 (Per 500)
Resources
Images
 
 
TY5354M - Small Image
 
TY5354M - Large Image
 
TY5354M - Large Image
 
TY5354M - Large Image
360 Images
 
 
TY5354M - 360 Image
Attachments
 
 
TY5354M - Specification Sheet
Other Links
 
 
TY5354M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.800000000000000
Thickness
0.040000000000000
Width
0.180000000000000
Descriptions
Description
LOCKING CABLE TIE
Product Type
CBL Tie 50LB 14 Nat NO10 MTG Hole
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Long Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198mm (7.8 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting
extra long description
ABB TY5354M CBL TIE 50LB 14 NAT NO1
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5354M
GTIN
00786210886374
UPC
786210886374
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Integrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat