TY535M - 7.8" Ty-Rap W/Screw Hole

Ty-Rap

  • $68.00 (Per 100)
  • $0.68 (Each)

  • $68.00 (Per 100)

  • $340.00 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY535M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY535M
Description
7.8" Ty-Rap W/Screw Hole
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 198MM (7.8 Inches), Width Of Width Of 4.6MM (0.18 Inch), Thickness Of 1MM (0.04 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), #10 Screw For Mounting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805153 / 5414363066170 / 00786210805153
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.68 (Each)
Carton
$68.00 (Per 100)
Standard Packaging
$340.00 (Per 500)
Resources
Images
 
 
TY535M - Small Image
 
TY535M - Large Image
Other Links
 
 
TY535M - Other
Attachments
 
 
TY535M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.18
Length
7.8
Descriptions
Description
7.8" TY-RAP W/SCREW HOLE
Product Type
CBL Tie 50LB 8IN Nat Nyl MNTG Hole
Long Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198mm (7.8 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY535M CBL TIE 50LB 8IN NAT NYL
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY535M
GTIN
00786210805153
UPC
786210805153
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Integrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat