U501EG - Strut to Beam Electro Galv Clamp

Superstrut

  • $22.97 (Each)
  • $22.97 (Each)

  • $574.31 (Per 25)

  • $2,297.24 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U501EG
Manufacturer
Superstrut
Manufacturer's Part Number
U501 EG
Description
Strut to Beam Electro Galv Clamp
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 In Width, 3-1/4 In Height, 0.322 In Thickness, 120 ° Angle, 2150 LB Capacity, 0.61 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013288733 / 00616013288733
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.97 (Each)
Carton
$574.31 (Per 25)
Resources
Images
 
 
U501EG - Small Image
 
U501EG - Large Image
Specifications Sheets
 
 
U501EG - Specification Sheet
Attachments
 
 
U501EG - Specification Sheet
Other Links
 
 
U501EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Width
3 in;7.62 cm
Height
3-1/4 in;8.25 cm
Thickness
0.322 in;0.817 cm
Length
2-3/8 in
Descriptions
Product Type
Beam Clamp
Long Description
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 in Width, 3-1/4 in Height, 0.322 in Thickness, 120 ° Angle, 2150 lb Capacity, 0.61 lb/EA
Features
Clamp, Channel to Beam, Height 3-3/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Electro-Galvanized Steel, For use with A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels
Short Description
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, 2150 lb Capacity
Description
STRUT TO BEAM ELECTRO GALV CLAMP
extra long description
ABB U501 EG EG BEAM CLAMP-ELECTRO.G
Additional Information
angle
120 °
for use with
A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
U501 EG
sub brand
Kindorf(R)
GTIN
00616013288733
UPC
616013288733
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps (Series 500)
Packaging
Weight
0.61 lb/EA
Weight per each
0.61
Carton
25
Uses, Certifications, and Standards
Capacity
2150 lb
Application
For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat