U502EG - Strut to Beam Electro Galv Clamp

Superstrut

  • $28.21 (Each)
  • $28.21 (Each)

  • $564.24 (Per 20)

  • $2,821.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U502EG
Manufacturer
Superstrut
Manufacturer's Part Number
U502 EG
Description
Strut to Beam Electro Galv Clamp
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 In Width, 3-1/4 In Height, 0.322 In Thickness, 120 ° Angle, 3000 LB Capacity, 71 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013006634 / 00616013006634
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.21 (Each)
Carton
$564.24 (Per 20)
Resources
Images
 
 
U502EG - Small Image
 
U502EG - Large Image
Attachments
 
 
U502EG - Specification Sheet
Other Links
 
 
U502EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Width
3 in;7.62 cm
Height
3-1/4 in;8.25 cm
Thickness
0.322 in;0.817 cm
Length
2-3/8 in
Descriptions
Product Type
Beam Clamp
Long Description
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 in Width, 3-1/4 in Height, 0.322 in Thickness, 120 ° Angle, 3000 lb Capacity, 71 lb/100
Features
Clamp, Channel to Beam, Height 4-13/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Electro-Galvanized Steel, For use with A-1202, A-1402, C-1202 and H-1200 Series Channels
Short Description
Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, 3000 lb Capacity
Description
STRUT TO BEAM ELECTRO GALV CLAMP
extra long description
ABB U502 EG CHNL TO BEAM CLP HT 4-3
Additional Information
angle
120 °
for use with
A-1202, A-1402, C-1202 and H-1200 Series Channel
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
U502 EG
sub brand
Kindorf(R)
GTIN
00616013006634
UPC
616013006634
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps (Series 500)
Packaging
Weight
71 lb/100
Weight per each
0.71
Carton
20
Uses, Certifications, and Standards
Capacity
3000 lb
Application
For use with A-1202, A-1402, C-1202 and H-1200 Series Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat