UA5AJ - 2" STD 22-1/2D Elb

Carlon

  • $16.80 (Each)
  • $16.80 (Each)

  • $1,679.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UA5AJ
Manufacturer
Carlon
Manufacturer's Part Number
UA5AJ
Description
2" STD 22-1/2D Elb
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481225263 / 00034481225263
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.80 (Each)
Carton
$16.80 (Each)
Resources
Images
 
 
UA5AJ - Small Image
 
UA5AJ - Large Image
Attachments
 
 
UA5AJ - Specification Sheet
Other Links
 
 
UA5AJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
7.34 Inches
Descriptions
Description
2" STD 22-1/2D ELB
Product Type
2 Inch SCH 40 STD 22-1/2 Deg Elbow
extra long description
ABB UA5AJ 2 INCH SCH 40 STD 22-1/2
Long Description
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Additional Information
outside diameter
2.375
Manufacturer Information
Manufacturers Part Number
UA5AJ
Brand
Carlon
GTIN
00034481225263
UPC
034481225263
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 40 Elbows
Trade Size
Trade Size
2
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat