UA9FL - PVC Long Radius Elbow

Carlon

  • $105.03 (Each)
  • $105.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UA9FL
Manufacturer
Carlon
Manufacturer's Part Number
UA9FL
Description
PVC Long Radius Elbow
Schedule 40 Elbow, Size 3 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
034481067283 / 00034481067283
Weight per unit
8.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.03 (Each)
Resources
Images
 
 
UA9FL - Small Image
 
UA9FL - Large Image
Attachments
 
 
UA9FL - Specification Sheet
Other Links
 
 
UA9FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
59.82 Inches
Descriptions
Product Type
3 Inch SCH 40 90 Deg X 36INCH Elbow
Description
PVC LONG RADIUS ELBOW
extra long description
ABB UA9FL 3 INCH SCH 40 90 DEG X 36
Long Description
Schedule 40 Elbow, Size 3 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
Additional Information
outside diameter
3.5
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
UA9FL
GTIN
00034481067283
UPC
034481067283
Taxonomies, Classifications, and Categories
Type
Rigid Non-Metallic Conduit-Schedule 40 Elbows
Trade Size
Trade Size
3
Packaging
Weight per each
8.39
Carton
1
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat