UB5AN - 4", 22-1/2D SCH80 PVC Elb

Carlon

  • $58.18 (Each)
  • $58.18 (Each)

  • $290.92 (Per 5)

  • $5,818.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UB5AN
Manufacturer
Carlon
Manufacturer's Part Number
UB5AN
Description
4", 22-1/2D SCH80 PVC Elb
Schedule 80 Elbow, Size 4 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481179399 / 00034481179399
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.18 (Each)
Carton
$290.92 (Per 5)
Resources
Images
 
 
UB5AN - Small Image
 
UB5AN - Large Image
Other Links
 
 
UB5AN - Other
Attachments
 
 
UB5AN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
13.78
Descriptions
Product Type
4 Inch SCH 80 STD 22.5 Deg Elbow
Description
4",22-1/2D SCH80 PVC ELB
Long Description
Schedule 80 Elbow, Size 4 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
extra long description
ABB UB5AN 4 INCH SCH 80 STD 22.5 DE
Additional Information
outside diameter
4.5
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
UB5AN
GTIN
00034481179399
UPC
034481179399
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 80 Elbows
Trade Size
Trade Size
4
Packaging
Weight per each
3.57
Carton
5
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat