UB9FK - 2-1/2" SCH80 90D 36"R PVC Elbow

Carlon

  • $61.37 (Each)
  • $61.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UB9FK
Manufacturer
Carlon
Manufacturer's Part Number
UB9FK
Description
2-1/2" SCH80 90D 36"R PVC Elbow
Schedule 80 Elbow, Size 2-1/2 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481191209 / 00034481191209
Weight per unit
9.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.37 (Each)
Resources
Other Links
 
 
UB9FK - Other
Images
 
 
UB9FK - Large Image
Attachments
 
 
UB9FK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
54.62
Descriptions
Product Type
2-1/2 In SCH 80 90 Deg X 36IN Elbow
Description
2-1/2" SCH80 90D 36"R PVC ELBOW
extra long description
ABB UB9FK 2-1/2 IN SCH 80 90 DEG X
Long Description
Schedule 80 Elbow, Size 2-1/2 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
Additional Information
outside diameter
2.875
Manufacturer Information
Manufacturers Part Number
UB9FK
Brand
Carlon
GTIN
00034481191209
UPC
034481191209
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 80 Elbows
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
9.13
Carton
1
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat