UCN12 - 1/2" Channel Cone Nut

Kindorf

  • $5.16 (Each)
  • $5.16 (Each)

  • $516.34 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCN12
Manufacturer
Kindorf
Manufacturer's Part Number
UCN12
Description
1/2" Channel Cone Nut
Cone Nut, Universal, Size 1/2 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991066241 / 00785991066241
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$516.34 (Per 100)
Resources
Specifications Sheets
 
 
UCN12 - Specification Sheet
Images
 
 
UCN12 - Small Image
 
UCN12 - Large Image
Other Links
 
 
UCN12 - Other
Attachments
 
 
UCN12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
1.338 in;33.99 mm
Height
0.673 in;17.1 mm
Size
1/2 in
Descriptions
Product Type
Universal Cone Nut
Long Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 1/2 in Size, UNC Connection, 1/2 in - 13 Connection Size, 7.5 lb/100
Special Features
One size fits all strut depths
Description
1/2" CHANNEL CONE NUT
Features
Cone Nut, Universal, Size 1/2 Inch, Steel
Short Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/2 in
extra long description
ABB UCN12 UNIVERSAL CHANNEL CONE NU
Additional Information
Connection Type
UNC
connection size
1/2 in - 13
package quantity
100 CT
Manufacturer Information
Manufacturers Part Number
UCN12
Brand
Thomas & Betts
Carlon(R)
sub brand
Kindorf(R)
GTIN
00785991066241
UPC
785991066241
Taxonomies, Classifications, and Categories
Type
Cone Nut
Category Description
MISC FITTINGS
Packaging
Weight
7.5 lb/100
Weight per each
0.075
Carton
100
Uses, Certifications, and Standards
Application
Used to connect modular framing channels to accessories
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat