VGL01 - 100W.V.T.Globe

Red Dot

  • $32.66 (Each)
  • $32.66 (Each)

  • $195.95 (Per 6)

  • $3,265.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGL01
Manufacturer
Red Dot
Manufacturer's Part Number
VGL-01
Description
100W.V.T.Globe
Threaded Glass Globe, Length 6-17/32 Inches, Width 3-3/8 Inches, Width Of Threads 3-5/16 Inches, Clear, Lime Crystal Glass, 100 Watt Maximum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
042269524101 / 00042269524101
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.66 (Each)
Carton
$32.66 (Each)
Standard Packaging
$195.95 (Per 6)
Resources
Images
 
 
VGL01 - Small Image
 
VGL01 - Large Image
Other Links
 
 
VGL01 - Other
Attachments
 
 
VGL01 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lime Crystal Glass
Descriptions
Product Type
Globe 100W Clear
Description
100W.V.T.GLOBE
Long Description
Threaded Glass Globe, Length 6-17/32 Inches, Width 3-3/8 Inches, Width of Threads 3-5/16 Inches, Clear, Lime Crystal Glass, 100 Watt Maximum
Special Features
Fully threaded globes prevent cross threading assuring a tight seal.
extra long description
RD VGL-01 GLOBE 100W CLEAR
Additional Information
fixture wattage
100
Manufacturer Information
Brand
1.000 EA
Manufacturers Part Number
VGL-01
GTIN
00042269524101
UPC
042269524101
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Landscape Lights
Packaging
Weight per each
1.08
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Low maintenance indoor/outdoor lighting where moisture, dirt, dust, corrosion and rough service are problems.
standard
UL e51152
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat