VGL02 - 200W Globe

Red Dot

  • $71.94 (Each)
  • $71.94 (Each)

  • $431.62 (Per 6)

  • $7,193.61 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGL02
Manufacturer
Red Dot
Manufacturer's Part Number
VGL-02
Description
200W Globe
RD VGL-02 Globe 200W Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
042269525108 / 00042269525108
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.94 (Each)
Carton
$431.62 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
VGL02 - Small Image
 
VGL02 - Large Image
 
VGL02 - Large Image
 
VGL02 - Large Image
 
VGL02 - Large Image
Attachments
 
 
VGL02 - Specification Sheet
Other Links
 
 
VGL02 - Other
 
VGL02 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lime Crystal Glass
Descriptions
Product Type
Globe 200W Clear
Description
200W GLOBE
Long Description
RD VGL-02 GLOBE 200W CLEAR
Special Features
Fully threaded globes prevent cross threading assuring a tight seal.
Additional Information
fixture wattage
200
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
VGL-02
GTIN
00042269525108
UPC
042269525108
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Vaportight Lighting & Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.17
Carton
6
Uses, Certifications, and Standards
Application
Low maintenance indoor/outdoor lighting where moisture, dirt, dust, corrosion and rough service are problems.
standard
UL e51152
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat