VGLG01 - 100W Green Glass Globe

Red Dot

  • $60.29 (Each)
  • $60.29 (Each)

  • $361.73 (Per 6)

  • $6,028.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGLG01
Manufacturer
Red Dot
Manufacturer's Part Number
VGLG-01
Description
100W Green Glass Globe
RD VGLG-01 Globe Green 100W
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Replacement Glass
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
042269721340 / 00042269721340
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.29 (Each)
Carton
$361.73 (Per 6)
Resources
Images
 
 
VGLG01 - Small Image
 
VGLG01 - Large Image
 
VGLG01 - Large Image
 
VGLG01 - Large Image
Attachments
 
 
VGLG01 - Specification Sheet
Other Links
 
 
VGLG01 - Other
 
VGLG01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lime Crystal Glass
Material, Color, and Finish
Color
Green
Descriptions
Description
100W GREEN GLASS GLOBE
Long Description
RD VGLG-01 GLOBE GREEN 100W
Special Features
Fully threaded globes prevent cross threading assuring a tight seal.
Product Type
Globe Green 100W
Additional Information
fixture wattage
100
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
VGLG-01
GTIN
00042269721340
UPC
042269721340
Taxonomies, Classifications, and Categories
Category Description
REPLACEMENT GLASS
Type
Vaportight Lighting & Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.01
Carton
6
Uses, Certifications, and Standards
standard
UL e51152
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat