W32 - 2" Ins Wireholder

Steel City

  • $31.55 (Each)
  • $31.55 (Each)

  • $1,135.72 (Per 36)

  • $3,154.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W32
Manufacturer
Steel City
Manufacturer's Part Number
W32
Description
2" Ins Wireholder
Wire Holder, 2 In Overall Length, Steel, 0.75 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783786300181 / 00783786300181
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.55 (Each)
Carton
$1,135.72 (Per 36)
Resources
Images
 
 
W32 - Small Image
 
W32 - Large Image
Attachments
 
 
W32 - Specification Sheet
Other Links
 
 
W32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
2 in
Size
2
Descriptions
Description
2" INS WIREHOLDER
Product Type
Wire Holder
Long Description
Wire Holder, 2 in Overall Length, Steel, 0.75 lb
Features
2 inch pipe mounted wire holder. 36 pieces.
Short Description
Wire Holder, 2 in, Steel
extra long description
ABB W32 PIPE MTD WIRE HLDR 2IN
Additional Information
package quantity
36 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
W32
GTIN
00783786300181
UPC
783786300181
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Hardware & Accessories
Availability
Status
Inactive
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
36
Uses, Certifications, and Standards
Application
To support service entrance cable prior to entrance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat