WA132 - 1X3/4 Red Wash

Steel City

  • $0.84 (Each)
  • $0.84 (Each)

  • $84.49 (Per 100)

  • $422.45 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WA132
Manufacturer
Steel City
Manufacturer's Part Number
WA 132
Description
1X3/4 Red Wash
1 Inch to 3/4 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
785991445565 / 00785991445565
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$422.45 (Per 500)
Resources
Images
 
 
WA132 - Small Image
 
WA132 - Large Image
Attachments
 
 
WA132 - Specification Sheet
Other Links
 
 
WA132 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
1-3/4 Inreducing Washer, RGD/Imc, STL
Description
1X3/4 RED WASH
extra long description
ABB WA 132 1-3/4 INREDUCING WASHER,
Long Description
1 Inch to 3/4 Inch, Reducing Washer, Steel-Zinc Plated, For Use with Rigid/IMC Conduit
Additional Information
Conduit Size
1 to 3/4 in
Manufacturer Information
Manufacturers Part Number
WA 132
Brand
Steel City
GTIN
00785991445565
UPC
785991445565
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer for Conduit Systems
Packaging
Weight per each
0.01
Carton
500
Uses, Certifications, and Standards
standard
CSA
Application
To Help Connector Conduit and Cable Fittings to Larger Knockouts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat