WDT5018 - Cond Marker 277volts

Ez-Code

  • $6.73 (Each)
  • $6.73 (Each)

  • $168.25 (Per 25)

  • $4,038.00 (Per 600)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDT5018
Manufacturer
Ez-Code
Manufacturer's Part Number
WDT-5018
Description
Cond Marker 277volts
Conduit and Voltage Marker Cards - Vinyl, , Legend 277 Volts, Character Height 7/8 Inches.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/GTIN
786210777672 / 00786210777672
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Carton
$168.25 (Per 25)
Standard Packaging
$4,038.00 (Per 600)
Resources
Images
 
 
WDT5018 - Small Image
 
WDT5018 - Large Image
Attachments
 
 
WDT5018 - Specification Sheet
Other Links
 
 
WDT5018 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Legend Color
Black
Background Color
Orange
Descriptions
Description
COND MARKER 277VOLTS
Product Type
Vnyl Marker-1-1/8X4-1/2 L277 Volts
extra long description
ABB WDT-5018 VNYL MARKER-1-1/8X4-1/
Long Description
Conduit and Voltage Marker Cards - Vinyl, , Legend 277 VOLTS, Character height 7/8 inches.
Special Features
Helps prevent mistakes and trial and error searching during electrical service work
Additional Information
Legend
277 VOLTS
Manufacturer Information
Manufacturers Part Number
WDT-5018
Brand
EZ-Code
GTIN
00786210777672
UPC
786210777672
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Conduit and Voltage Marker Cards
Packaging
Weight per each
0.002
Carton
25
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat