WM090 - Wire Marker Book

Ez-Code

  • $520.60 (Per 10)
  • $52.06 (Each)

  • $520.60 (Per 10)

  • $12,494.40 (Per 240)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WM090
Manufacturer
Ez-Code
Manufacturer's Part Number
WM090
Description
Wire Marker Book
Standard Wire Marker Books - Vinyl Cloth 5 Pages Ea. 0 - 45, 5 Markers Ea.. 5 Pages Ea. 46 - 90, 5 Markers Ea., Total 455
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210211091 / 5414363127017 / 00786210211091
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$52.06 (Each)
Carton
$520.60 (Per 10)
Standard Packaging
$12,494.40 (Per 240)
Resources
Images
 
 
WM090 - Small Image
 
WM090 - Large Image
Other Links
 
 
WM090 - Other
Attachments
 
 
WM090 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Descriptions
Product Type
Wire MKR BK-3X5 Vnyl CLTH Lmix-Q455
Description
WIRE MARKER BOOK
extra long description
ABB WM-0-90 WIRE MKR BK-3X5 VNYL CL
Long Description
Standard Wire Marker Books - Vinyl Cloth 5 Pages ea. 0 - 45, 5 Markers ea.. 5 Pages ea. 46 - 90, 5 Markers ea., Total 455
Special Features
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Additional Information
Legend
0 - 45, 46 - 90
Manufacturer Information
Manufacturers Part Number
WM090
Brand
EZ-Code
GTIN
00786210211091
UPC
786210211091
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Availability
minimum qty
10
Packaging
Weight per each
0.09
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat