WM09M - Wire Marker Book

Ez-Code

  • $28.16 (Each)
  • $28.16 (Each)

  • $281.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WM09M
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-0-9M
Description
Wire Marker Book
Standard Wire Marker Books - Vinyl Cloth 46 Markers Each Page. Full Page Of 1, Full Page Of 2, ..Full Page Of 9
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210980577 / 5414363127024 / 00786210980577
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.16 (Each)
Carton
$281.60 (Per 10)
Resources
360 Images
 
 
WM09M - 360 Image
Other Links
 
 
WM09M - Other
Images
 
 
WM09M - Large Image
 
WM09M - Large Image
 
WM09M - Large Image
 
WM09M - Large Image
Attachments
 
 
WM09M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Descriptions
extra long description
ABB WM-0-9M WIRE MKR BK-3X5 VNYL CL
Description
WIRE MARKER BOOK
Product Type
Wire MKR BK-3X5 Vnyl CLTH L0-9-Q460
Long Description
Standard Wire Marker Books - Vinyl Cloth 46 Markers each page. full page of 1, full page of 2, ..full page of 9
Special Features
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Additional Information
Legend
1 - 9
Manufacturer Information
Manufacturers Part Number
WM-0-9M
Brand
EZ-Code
GTIN
00786210980577
UPC
786210980577
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.109
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat