WM0THRU9 - 0-9 Wire Marker Book

Ez-Code

  • $35.95 (Each)
  • $35.95 (Each)

  • $359.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WM0THRU9
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-0 THRU 9
Description
0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806068 / 5414363076780 / 00786210806068
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.95 (Each)
Carton
$359.50 (Per 10)
Resources
Images
 
 
WM0THRU9 - Small Image
 
WM0THRU9 - Large Image
 
WM0THRU9 - Large Image
 
WM0THRU9 - Large Image
 
WM0THRU9 - Large Image
360 Images
 
 
WM0THRU9 - 360 Image
Attachments
 
 
WM0THRU9 - Specification Sheet
Other Links
 
 
WM0THRU9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Descriptions
Product Type
Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460
Description
0-9 WIRE MARKER BOOK
extra long description
ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY
Special Features
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Long Description
Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9
Additional Information
Legend
0 - 9, t1, t2, t3, l1, l2, l3
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-0 THRU 9
GTIN
00786210806068
UPC
786210806068
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.151
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat