WM4690 - 46-90 Wire Marker Book

Ez-Code

  • $35.95 (Each)
  • $35.95 (Each)

  • $359.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WM4690
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-46-90
Description
46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806082 / 5414363127093 / 00786210806082
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.95 (Each)
Carton
$359.50 (Per 10)
Resources
360 Images
 
 
WM4690 - 360 Image
Images
 
 
WM4690 - Large Image
 
WM4690 - Large Image
 
WM4690 - Large Image
 
WM4690 - Large Image
 
WM4690 - Large Image
Other Links
 
 
WM4690 - Other
Attachments
 
 
WM4690 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA
Features
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Description
46-90 WIRE MARKER BOOK
extra long description
ABB WM-46-90 WRE MKR BK-3X5 VNYL CL
Additional Information
Made in USA
yes
package quantity
10 CT;240 PK
Legend
46 - 90
Manufacturer Information
Brand
EZ-Code
sub brand
E-Z-CODE ID
Manufacturers Part Number
WM-46-90
GTIN
00786210806082
UPC
786210806082
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat