WMA33 - Wire Marker Book

Ez-Code

  • $39.28 (Each)
  • $39.28 (Each)

  • $392.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMA33
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-A-33
Description
Wire Marker Book
Standard Wire Marker Books - Vinyl Cloth 10 Markers Each: 1 Thru 33, A, B, C, +, -, T1, T2, T3, L1, L2, L3
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210825748 / 5414363076810 / 00786210825748
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.28 (Each)
Carton
$392.80 (Per 10)
Resources
Images
 
 
WMA33 - Small Image
 
WMA33 - Large Image
Attachments
 
 
WMA33 - Specification Sheet
Other Links
 
 
WMA33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Descriptions
Long Description
Standard Wire Marker Books - Vinyl Cloth 10 Markers each: 1 thru 33, A, B, C, +, -, T1, T2, T3, L1, L2, L3
Special Features
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Description
WIRE MARKER BOOK
Product Type
STD WMC Vinyl Cloth 10 Ea Mix
extra long description
ABB WM-A-33 STD WMC VINYL CLOTH 10
Additional Information
Legend
1 - 33, A, B, C, +, -, T1, T2, T3, L1, L2, L3
Manufacturer Information
Brand
E-Z-Code Id
Manufacturers Part Number
WM-A-33
GTIN
00786210825748
UPC
786210825748
Taxonomies, Classifications, and Categories
Type
Wire Marker Books
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.151
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat