WMBW12 - 1/2X1-1/4" BLNK Wire MRKR Book, Qty 200

Ez-Code

  • $34.32 (Each)
  • $34.32 (Each)

  • $343.20 (Per 10)

  • $9,266.40 (Per 270)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMBW12
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-BW12
Description
1/2X1-1/4" BLNK Wire MRKR Book, Qty 200
Wire Marker Books - Vinyl, Self Laminating 200 Blank Write-On, Self Laminating Transparent Vinyl Markers. Marking Area: 0.5 Inch X 0.625 Inch
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210829012 / 5414363127185 / 00786210829012
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.32 (Each)
Carton
$343.20 (Per 10)
Standard Packaging
$9,266.40 (Per 270)
Resources
Images
 
 
WMBW12 - Small Image
 
WMBW12 - Large Image
Other Links
 
 
WMBW12 - Other
Attachments
 
 
WMBW12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Descriptions
Description
1/2X1-1/4" BLNK WIRE MRKR BOOK,QTY 200
extra long description
ABB WM-BW12 WIRE MKR BK-VNYL SELF L
Product Type
Wire MKR BK-Vnyl Self Lam-1/2X1-1/4
Long Description
Wire Marker Books - Vinyl, Self Laminating 200 blank write-on, self laminating transparent vinyl markers. marking area: 0.5 inch x 0.625 inch
Special Features
Choose from a variety of marking area sizes. Clear area covers print legend for extra protection
Additional Information
Legend
(Blank)
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-BW12
GTIN
00786210829012
UPC
786210829012
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.125
Carton
10
Package
270
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat