WMBW5 - Blank Write-On Markerbook

Ez-Code

  • $55.42 (Each)
  • $55.42 (Each)

  • $554.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMBW5
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-BW5
Description
Blank Write-On Markerbook
Wire Marker Books - Vinyl, Self Laminating 60 Blank Write-On, Self Laminating Transparent Vinyl Markers. Marking Area: 1 Inch X 0.75 Inch
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210825731 / 5414363076841 / 00786210825731
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.42 (Each)
Carton
$554.20 (Per 10)
Resources
Images
 
 
WMBW5 - Small Image
 
WMBW5 - Large Image
Attachments
 
 
WMBW5 - Specification Sheet
Other Links
 
 
WMBW5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Descriptions
Description
BLANK WRITE-ON MARKERBOOK
Product Type
Wire MKR BK-Vnyl Self Lam-1X3-Qty60
extra long description
ABB WM-BW5 WIRE MKR BK-VNYL SELF LA
Long Description
Wire Marker Books - Vinyl, Self Laminating 60 blank write-on, self laminating transparent vinyl markers. marking area: 1 inch x 0.75 inch
Special Features
Choose from a variety of marking area sizes. Clear area covers print legend for extra protection
Additional Information
Legend
(Blank)
Manufacturer Information
Brand
EZ-Code
Manufacturers Part Number
WM-BW5
GTIN
00786210825731
UPC
786210825731
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.095
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat