WMGLT4 - 1" LT Wire Mesh Grip

T&B Ind Fitting

  • $177.56 (Each)
  • $177.56 (Each)

  • $1,775.59 (Per 10)

  • $8,877.96 (Per 50)

  • $17,755.92 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMGLT4
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
WMG-LT4
Description
1" LT Wire Mesh Grip
1 Inch Wire Mesh Grip Assembly, Pack Of 10
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210776262 / 5414363101499 / 00786210776262
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.56 (Each)
Carton
$1,775.59 (Per 10)
Standard Packaging
$8,877.96 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
WMGLT4 - Small Image
 
WMGLT4 - Large Image
 
WMGLT4 - Large Image
 
WMGLT4 - Large Image
 
WMGLT4 - Large Image
 
WMGLT4 - Large Image
 
WMGLT4 - Large Image
Other Links
 
 
WMGLT4 - Other
 
WMGLT4 - Other
Attachments
 
 
WMGLT4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" LT WIRE MESH GRIP
Product Type
1IN Wire Mesh Grip Assy
Long Description
1 Inch Wire Mesh Grip Assembly, Pack of 10
extra long description
ABB WMG-LT4 1IN WIRE MESH GRIP ASSY
Manufacturer Information
Manufacturers Part Number
WMG-LT4
Brand
T&B Ind Fitting
GTIN
00786210776262
UPC
786210776262
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wiremesh Grips
Packaging
Weight per each
0.232
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Prevents severe conduit bends and pullout
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available
Lawton
5 View Store

M-Z

Location Stock Available
Mt. Pleasant
5 View Store

* All prices subject to change.

Begin Live Chat