WMGLT7 - 2" LT Strain Relief Grip

T&B Ind Fitting

  • $550.61 (Each)
  • $550.61 (Each)

  • $2,753.07 (Per 5)

  • $55,061.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMGLT7
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
WMG-LT7
Description
2" LT Strain Relief Grip
2 Inch Wire Mesh Grip Assembly, Pack Of 5
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210776293 / 5414363101512 / 00786210776293
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.61 (Each)
Carton
$2,753.07 (Per 5)
Resources
Images
 
 
WMGLT7 - Small Image
 
WMGLT7 - Large Image
 
WMGLT7 - Large Image
 
WMGLT7 - Large Image
 
WMGLT7 - Large Image
 
WMGLT7 - Large Image
 
WMGLT7 - Large Image
Attachments
 
 
WMGLT7 - Specification Sheet
Other Links
 
 
WMGLT7 - Other
 
WMGLT7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN Wire Mesh Grip Assy
Description
2" LT STRAIN RELIEF GRIP
extra long description
ABB WMG-LT7 2IN WIRE MESH GRIP ASSY
Long Description
2 Inch Wire Mesh Grip Assembly, Pack of 5
Manufacturer Information
Manufacturers Part Number
WMG-LT7
Brand
T&B Ind Fitting
GTIN
00786210776293
UPC
786210776293
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wiremesh Grips
Packaging
Weight per each
1.14
Carton
5
Uses, Certifications, and Standards
Application
Prevents severe conduit bends and pullout
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat