WR359 - 4/0 to 3 H Tap Conn

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR359
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR359
Description
4/0 to 3 H Tap Conn
Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 Acsr, 4/0 - 3/0 STR., Tap: 4-6 Acsr, 3-6 STR., 2-6 Sol., Die: D, D3. 1-7/8 Inch.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100088 / 00783786100088
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WR359 - Small Image
 
WR359 - Large Image
Other Links
 
 
WR359 - Other
Attachments
 
 
WR359 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
connection
Compression
Material
Aluminum
Wire Size
Main: 4/0 to 3/0 ACSR or 4/0 to 3/0 STR AWG , Tap: #4 to #6 ACSR or #3 to #6 STR or #2 to #6 SOL AWG
insulation
None
Dimensions and Weight
Size
Length 1-7/8 inch
Descriptions
Description
4/0 TO 3 H TAP CONN
Product Type
Al Htype Comp Conn 4/0-3/0ASCR 4-6
Long Description
Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 ACSR, 4/0 - 3/0 Str., Tap: 4-6 ACSR, 3-6 Str., 2-6 Sol., Die: D, D3. 1-7/8 inch.
Special Features
Made of 1350 Aluminum Alloy for high strength and high conductivity. Standard Compression tools and dies install all sizes - no special tools needed. Field-proven ribbed design enables excellent connector/conductor contact without distorting the conductor's shape. Fold-in tabs provide tab interlock as tool closes. Prefilled with oxide inhibitor held captive in the rib/connection area
extra long description
ABB WR359 AL HTYPE COMP CONN 4/0-3/
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
WR359
GTIN
00783786100088
UPC
783786100088
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight per each
0.139
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat