WR9 - 6 to 8 H Tap Conn

Blackburn Mechanical

  • $1.23 (Each)
  • $1.23 (Each)

  • $61.60 (Per 50)

  • $123.21 (Per 100)

  • $616.05 (Per 500)
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
WR9
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR9
Description
6 to 8 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 In Overall Length, Compression/Crimp Terminal, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100354 / 00783786100354
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$61.60 (Per 50)
Standard Packaging
$616.05 (Per 500)
Resources
360 Images
 
 
WR9 - 360 Image
Images
 
 
WR9 - Small Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
 
WR9 - Large Image
Other Links
 
 
WR9 - Other
Attachments
 
 
WR9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: #3 to #6 ACSR or #2 to #6 STR or #1 to #4 SOL AWG , Tap: #8 to #14 STR or #8 to #14 SOL AWGp: #8 to #14 STR AWG , #8 to #14 SOL AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
13/16 in
Size
Length 13/16 inch
Descriptions
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 13/16 in Overall Length, Compression/Crimp Terminal, 0.03 lb/EA
Product Type
H-Type Compression Connector
Short Description
H-Type Compression Connector, Non-Insulated, 13/15 in L
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
6 TO 8 H TAP CONN
extra long description
ABB WR9 AL HTYPE COMP CONN 3-6ASCR
Additional Information
Maximum Conductor Size
Standard Conductor-Main:#3, #4, #6 AWG (ACSR), #2, #3, #4, #6 AWG (Stranded), #1, #2, #3, #4 AWG (Solid);Standard Conductor-Tap A:#8, #10, #12, #14 AWG (Stranded), #8, #10, #12, #14 AWG (Solid)
For Stud Size
5/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
50 CT;500 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
WR9
sub brand
Blackburn
GTIN
00783786100354
UPC
783786100354
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.03 lb/EA
Weight per each
0.029
Carton
50
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR9.
Jump To:

Cross Referenced

These items are similar to WR9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YPC2A8U Burndy 00781810135686
S9 ESP n/a
4218U KEARNEY n/a
13568 NAED n/a
KOR21 Penn-Union 00785037417501
KOR22 PU n/a
UB214 Thomas & Betts 00783786754595
WR9 Thomas & Betts 00783786100354

* All prices subject to change.

Begin Live Chat