WT2000 - Sta-Kon Installing Tool

Tools & Accessories

  • $87.67 (Each)
  • $87.67 (Each)

  • $876.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT2000
Manufacturer
Tools & Accessories
Manufacturer's Part Number
WT2000
Description
Sta-Kon Installing Tool
Hand Tool (Plier-Type) For Installing A, B, C: Ab, PT, Ra, RB, RC Insulated and Non-Insulated Terminal and Splices, Includes Wire Cutter and Stripper
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786210872698 / 5414363165170 / 00786210872698
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.67 (Each)
Standard Packaging
$876.70 (Per 10)
Resources
Images
 
 
WT2000 - Small Image
 
WT2000 - Large Image
 
WT2000 - Large Image
 
WT2000 - Large Image
 
WT2000 - Large Image
Other Links
 
 
WT2000 - Other
Attachments
 
 
WT2000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9.125 in , 231.77 mm
Descriptions
Description
STA-KON INSTALLING TOOL
Product Type
Handtool A B C Ab PT Ra RB RC Ins
extra long description
ABB WT2000 HANDTOOL A B C AB PT RA
Long Description
Hand Tool (Plier-Type) for Installing A, B, C: AB, PT, RA,RB, RC Insulated and Non-insulated Terminal and Splices, Includes Wire Cutter and Stripper
Special Features
Wire Cutter Tip, Wire Stripper, Thread Chaser
Additional Information
Handle Type
Palm Grip
Manufacturer Information
Manufacturers Part Number
WT2000
Brand
Tools & Accessories
GTIN
00786210872698
UPC
786210872698
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Tool
Packaging
Weight per each
0.61
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Crimping terminals/splices/disconnects
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat