X207EG - 4H Flat Splice Plate Electro Galv Fitting

Superstrut

  • $35.27 (Each)
  • $35.27 (Each)

  • $881.66 (Per 25)

  • $3,526.64 (Per 100)

In-Stock: 3,161 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X207EG
Manufacturer
Superstrut
Manufacturer's Part Number
X207 EG
Description
4H Flat Splice Plate Electro Galv Fitting
Splice Plate, Steel, Electro-Galvanized, 7-1/4 In Length, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73.19 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162810 - Splices or splice plates
UPC/GTIN
616013011348 / 00616013011348
Weight per unit
0.732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.27 (Each)
Carton
$881.66 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,161
Resources
Images
 
 
X207EG - Small Image
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Large Image
 
X207EG - Large Image
360 Images
 
 
X207EG - 360 Image
Other Links
 
 
X207EG - Other
Attachments
 
 
X207EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Length
7-1/4 in
Overall Length
7-1/4 in
Thickness
1/4 in
Descriptions
Description
4H FLAT SPLICE PLATE ELECTRO GALV FITTING
Extra Long Description
TB X207 EG 4-HOLE SPLICE PLT LEN 7.
Features
Plate, Four Hole Splice, Length 7-1/4 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Long Description
Splice Plate, Steel, Electro-Galvanized, 7-1/4 in Length, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73.19 lb/100
Product Type
Splice Plate
Short Description
4 Hole Splice Plate, Steel, Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Additional Information
Hole Size
9/16 in
Made In USA
yes
Number Of Holes
4
Package Quantity
25 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
X207 EG
Sub Brand
Superstrut(R)
GTIN
00616013011348
UPC
616013011348
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
73.19 lb/100
Weight per each
0.732
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat