XC221 - 1/2" Set Screw Flex Conn

Steel City

  • $6.64 (Each)
  • $6.64 (Each)

  • $165.90 (Per 25)

  • $663.60 (Per 100)

  • $1,659.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XC221
Manufacturer
Steel City
Manufacturer's Part Number
XC 221
Description
1/2" Set Screw Flex Conn
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
785991446746 / 5414363130239 / 00785991446746
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Carton
$165.90 (Per 25)
Standard Packaging
$1,659.00 (Per 250)
Resources
Images
 
 
XC221 - Small Image
 
XC221 - Large Image
Attachments
 
 
XC221 - Specification Sheet
Other Links
 
 
XC221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" SET SCREW FLEX CONN
Product Type
1/2 Inch Conn, Sscrew, Ac/Flex, DC
Long Description
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
extra long description
ABB XC 221 1/2 INCH CONN,SSCREW,AC/
Manufacturer Information
Manufacturers Part Number
XC 221
Brand
Steel City
GTIN
00785991446746
UPC
785991446746
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Set Screw Couplings & Connectors
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E23018 / UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat