XC403 - 1" Conn, SQZ, Ac/Flex,

Steel City

  • $16.24 (Each)
  • $16.24 (Each)

  • $406.06 (Per 25)

  • $1,624.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XC403
Manufacturer
Steel City
Manufacturer's Part Number
XC 403
Description
1" Conn, SQZ, Ac/Flex,
Straight Squeeze Type Connector, Conduit Size 1 Inch, Length 1-5/8 Inch, Width 1-19/32 Inches, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
785991447569 / 5415022253580 / 00785991447569
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.24 (Each)
Carton
$406.06 (Per 25)
Standard Packaging
$1,624.26 (Per 100)
Resources
Images
 
 
XC403 - Small Image
 
XC403 - Large Image
Other Links
 
 
XC403 - Other
Attachments
 
 
XC403 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1 Inch Conn , SQZ, Ac/Flex,
Long Description
Straight Squeeze Type Connector, Conduit Size 1 Inch, Length 1-5/8 Inch, Width 1-19/32 Inches, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
Description
1" CONN,SQZ,AC/FLEX,
extra long description
ABB XC 403 1 INCH CONN ,SQZ, AC/FLE
Manufacturer Information
Manufacturers Part Number
XC 403
Brand
Steel City
GTIN
00785991447569
UPC
785991447569
Taxonomies, Classifications, and Categories
Type
Squeeze Connectors
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.335
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat