XC492 - 3/4" 90D Squeeze Flex Conn

Steel City

  • $15.58 (Each)
  • $15.58 (Each)

  • $389.52 (Per 25)

  • $1,558.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XC492
Manufacturer
Steel City
Manufacturer's Part Number
XC 492
Description
3/4" 90D Squeeze Flex Conn
90 Degree Squeeze Type Connector, Conduit Size 3/4 Inch, Cable Opening 1.000 Inch - 1.125 Inches, Height 1-7/8 Inch, Width 1-3/4 Inch, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
785991448344 / 00785991448344
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.58 (Each)
Carton
$389.52 (Per 25)
Resources
Images
 
 
XC492 - Small Image
 
XC492 - Large Image
Attachments
 
 
XC492 - Specification Sheet
Other Links
 
 
XC492 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 Inch Conn, 90DEG.Ac/Flex, SQZ
Description
3/4" 90D SQUEEZE FLEX CONN
extra long description
ABB XC 492 3/4 INCH CONN,90DEG.AC/F
Long Description
90 Degree Squeeze Type Connector, Conduit Size 3/4 Inch, Cable Opening 1.000 Inch - 1.125 Inches, Height 1-7/8 Inch, Width 1-3/4 Inch, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
Manufacturer Information
Manufacturers Part Number
XC 492
Brand
Steel City
GTIN
00785991448344
UPC
785991448344
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connectors
Packaging
Weight per each
0.21
Carton
25
Uses, Certifications, and Standards
standard
UL e1383
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat