BC100S - Tam 1G Blank Gray WP Cover - Gray

Bell

  • $1.50 (Each)
  • $1.50 (Each)

  • $29.90 (Per 20)

  • $149.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC100S
Manufacturer
Bell
Manufacturer's Part Number
BC100S
Description
Tam 1G Blank Gray WP Cover - Gray
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
092326110013
Weight per unit
6.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$1.50 (Each)
Standard Packaging
$29.90 (Per 20)
Resources
Images
 
 
BC100S - Small Image
 
BC100S - Large Image
Attachments
 
 
BC100S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Number of Gangs
1
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Size
2 Inch Width x 4 Inch Height
Descriptions
Product Type
Weatherproof Box Cover
Long Description
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 lb/EA
Short Description
Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray
Description
TAM 1G BLANK GRAY WP COVER - GRAY
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Additional Information
NEMA 3R and 2011 NEC Compliant; Includes Gasket, Mounting Hardware and Installation Instruction
Additional Information
includes
Gasket;Mounting Hardware;Installation Instructions
Mounting Type
Vertical Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
20 PK
Device Opening
BLANK
Manufacturer Information
Brand
Hubbell--Raco
Manufacturers Part Number
BC100S
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
FLAT
Availability
Status
Inactive
Packaging
Weight
3.35 lb/EA
Weight per each
6.6999
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat