CH100WH - Tam WHT Receptacle CVR

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH100WH
Manufacturer
Taymac
Manufacturer's Part Number
CH100WH
Description
Tam WHT Receptacle CVR
1-Gang Horizontal, Lockable Duplex Receptacle Weatherproof Cover - White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112772 / 00092326112772
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Powder Coat
Color
WHITE GLOSS
Dimensions and Weight
Length
1 PH
Width
4.46 IN
Height
FRONT DOOR, SOLID DOOR TYPE; TERAFRAME[T] CABINET SYSTEM, RACK MOUNT COMPUTER SERVER, DATA STORAGE EQUIPMENT USED ON; LEFT/RIGHT INSTALLATION; FRONT MOUNTING LOCATION; METAL DOOR MATERIAL; 27.6 INCH W X 45U H DOOR SIZE; GLACIER WHITE DOOR FINISH
Descriptions
Product Type
Taymac 1G Horizontal WP Cover Dup - WH
Description
TAM WHT RECEPTACLE CVR
Special Features
TAYMAC Weatherproof duplex receptacle covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; features lockable tabs; includes gasket, mounting hardware, and instructions;
Long Description
1-Gang Horizontal, Lockable Duplex Receptacle Weatherproof Cover - White
Manufacturer Information
Manufacturers Part Number
CH100WH
Brand
Taymac
sub brand
TAYMAC
GTIN
00092326112772
UPC
092326112772
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Duplex Metal Receptacle Flat Cover
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
UL mA
Mounting
DEVICE
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH100WH.
Jump To:

Similar Items

Similar items are close alternatives to CH100WH, though they may not be 100% alike.

1G Horizontal Weatherproof Cover Duplex - White
  • Our Part #: 51801
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5180-1
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.32) ·
51801 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.33

Each

QTY:
Each
Add
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast...
  • Our Part #: CA8WH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA8WH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($70.93) ·
CA8WH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.91

Each

QTY:
Each
Add
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bron...
  • Our Part #: CA2WH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA8WH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 24 ($141.86) ·
CA2WH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH100WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S3962W Eaton Wiring Devices 00032664537813
37012 Morris 00601986370127
30501W Mulberry 00095327311489
CA8-WH Legrand Pass & Seymour 00785007264364
5180-1 Raco 00050169518014
5180-6 Raco 00050169518069
CH100WH Raco 00092326112772
4181W-1 Teddico-BWF 00087115500458
FC-81WV Teddico-BWF 00087115237101
DCCD-WH Thomas & Betts 00042269810068
WR100-CWH Thomas & Betts 00785055304241
WR81-CWH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat