CP5075S - Tam 3/4" WP Gry Closure Plug 50/Box

Taymac

  • $30.12 (Per 50)
  • $0.60 (Each)

  • $30.12 (Per 50)

  • $60.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP5075S
Manufacturer
Taymac
Manufacturer's Part Number
CP5075S
Description
Tam 3/4" WP Gry Closure Plug 50/Box
Weatherproof Closure Plug, Gray, 4.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326111966 / 00092326111966
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.60 (Each)
Carton
$30.12 (Per 50)
Resources
Images
 
 
CP5075S - Small Image
 
CP5075S - Large Image
 
CP5075S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
0.29 in x 4 in x 5 in
Length
0.29
Width
4
Descriptions
Long Description
Weatherproof Closure Plug, Gray, 4.25 lb/EA
Short Description
Weatherproof Closure Plug, Gray
Product Type
Weatherproof Closure Plug
Description
TAM 3/4" WP GRY CLOSURE PLUG 50/BOX
Construction
Metallic
Additional Information
package quantity
10 PK
pallet quantity
1100
Packaging Type
Boxed
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
CP5075S
GTIN
00092326111966
UPC
092326111966
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Closure Plugs
Availability
minimum qty
50
Packaging
Weight
4.25 lb/EA
Weight per each
0.15
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat