DB350S - Tam (3) 1/2 Hole Gry 2G Box

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB350S
Manufacturer
Taymac
Manufacturer's Part Number
DB350S
Description
Tam (3) 1/2 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 3 Hubs, 1/2 In Hub Size, 7.15 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110112 / 00092326110112
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DB350S - Small Image
 
DB350S - Large Image
Attachments
 
 
DB350S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
3
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 3 Hubs, 1/2 in Hub Size, 7.15 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB350S 2G WP BOX (3) 1/2 IN. O
Description
TAM (3) 1/2 HOLE GRY 2G BOX
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
9 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB350S
GTIN
00092326110112
UPC
092326110112
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
7.15 lb
Weight per each
0.856
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB350S.
Jump To:

Similar Items

Similar items are close alternatives to DB350S, though they may not be 100% alike.

2G Weatherproof Box (3) 1/2 In. Outlets - Gray
  • Our Part #: 53330
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5333-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 12 ($164.73) ·
53330 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.73

Each

QTY:
Each
Add
Weatherproof Gang Box, Bronze, Silver, 18.5 Cu.In Capacity, 1 Gang, Rectangular,...
  • Our Part #: WPB23BR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB23BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($60.48) ·
WPB23BR - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.04

Each

QTY:
Each
Add
2G (3) 1/2" HL Gy WP Box
  • Our Part #: 2GB350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 9 ($113.18) ·
2GB350 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.58

Each

QTY:
Each
Add
Weatherproof Cover, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable En...
  • Our Part #: WPB232
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB232
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($69.30) ·
WPB232 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.86

Each

QTY:
Each
Add
Weatherproof 1 Gang Box, 3 Hole 1/2"", 18.5 Cu.In., Bronze ( 1 Hole Each End, 1 ...
  • Our Part #: WPB23W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB23-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($60.48) ·
WPB23W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.04

Each

QTY:
Each
Add
2G WP BX, (3)1/2HUBS Gry
  • Our Part #: TWDB350G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 9 ($107.91) ·
TWDB350G - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.99

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy D...
  • Our Part #: 30233
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30233
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.47) ·
30233 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB350S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53330 Bryant Electric 00781786533301
TP7086 Eaton Wiring Devices 00786189070866
36210 Morris 00601986362108
30233 Mulberry 00095327302333
WPB232 Legrand Pass & Seymour 00785007116328
5333-0 Raco 00050169533307
DB350S Raco 00092326110112
BD3 RAB Lighting 00019813905105
2503-1 Teddico-BWF 00087115025036
TGB-5V Teddico-BWF 00087115190000
2IH3-1 Thomas & Betts 00042269394186
D2IH3-1 Thomas & Betts 00042269810280
LT11 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat