DB350Z - 2G WP Bronze 1/2

Taymac

  • $11.70 (Each)
  • $11.70 (Each)

  • $105.30 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB350Z
Manufacturer
Taymac
Manufacturer's Part Number
DB350Z
Description
2G WP Bronze 1/2
2-Gang Three 1/2 In. Hole Weatherproof Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112727 / 00092326112727
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.70 (Each)
Standard Packaging
$105.30 (Per 9)
Resources
Images
 
 
DB350Z - Small Image
 
DB350Z - Large Image
Other Links
 
 
DB350Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
2-Gang
Descriptions
Product Type
2G WP Box (3) 1/2 In. Outlets - Bronze
Description
2G WP BRONZE 1/2
extra long description
RACO DB350Z 2G WP BOX (3) 1/2 IN. O
Long Description
2-Gang Three 1/2 in. Hole Weatherproof Box - Bronze
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; includes closure plugs, grounding screw, and mounting hardware; bronze.
Additional Information
Knockouts
1/2 IN Holes;3
number of outlet
3
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
DB350Z
GTIN
00092326112727
UPC
092326112727
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Bronze Three Hole Outlet Box - Three 1/2 IN Holes
Packaging
Weight per each
0.856
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat