DB475S - Tam (4) 3/4 Hole Gry 2G Box

Taymac

  • $18.25 (Each)
  • $18.25 (Each)

  • $164.22 (Per 9)

  • $1,824.62 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB475S
Manufacturer
Taymac
Manufacturer's Part Number
DB475S
Description
Tam (4) 3/4 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 7.45 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112253 / 00092326112253
Weight per unit
0.8644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.25 (Each)
Carton
$18.25 (Each)
Standard Packaging
$164.22 (Per 9)
Resources
Images
 
 
DB475S - Small Image
 
DB475S - Large Image
 
DB475S - Large Image
Other Links
 
 
DB475S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
4
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray Primer
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 in Hub Size, 7.45 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB475S 2G WP BOX (4) 3/4 IN. O
Description
TAM (4) 3/4 HOLE GRY 2G BOX
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
package quantity
9 PK
number of outlet
4 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB475S
GTIN
00092326112253
UPC
092326112253
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.45 lb
Weight per each
0.8644
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB475S.
Jump To:

Similar Items

Similar items are close alternatives to DB475S, though they may not be 100% alike.

2G Weatherproof Box (4) 3/4 In. Outlets - Gray
  • Our Part #: 53430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5343-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 12 ($214.90) ·
53430 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.91

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB342
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB342
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($86.88) ·
WPB342 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.38

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy D...
  • Our Part #: 30242
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30242
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.43) ·
30242 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB475S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53430 Bryant Electric 00781786534308
TP7098 Eaton Wiring Devices 00786189070989
36240 Morris 00601986362405
30242 Mulberry 00095327302425
WPB342 Legrand Pass & Seymour 00785007116557
5343-0 Raco 00050169534304
DB475S Raco 00092326112253
BD4-3/4 RAB Lighting 00019813905211
TGB75-4V Teddico-BWF 00087115271525
2IH4-2 Thomas & Betts 00042269394308
LT14-2 Thomas & Betts 00785055202769

* All prices subject to change.

Begin Live Chat