DB5100S - Tam 2G (5) 1"H Gry WP Box

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB5100S
Manufacturer
Taymac
Manufacturer's Part Number
DB5100S
Description
Tam 2G (5) 1"H Gry WP Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 In Hub Size, 7.45 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110136 / 00092326110136
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DB5100S - Small Image
 
DB5100S - Large Image
Other Links
 
 
DB5100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
1 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 in Hub Size, 7.45 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB5100S 2G WP BOX (5) 1 IN. OU
Construction
Die-Cast Metal
Description
TAM 2G (5) 1"H GRY WP BOX
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
9 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB5100S
GTIN
00092326110136
UPC
092326110136
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.45 lb
Weight per each
1.2
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB5100S.
Jump To:

Similar Items

Similar items are close alternatives to DB5100S, though they may not be 100% alike.

2-5/8 In. Deep With Lugs - Five Threaded Outlets - 4-1/2 In. X 4-1/2IN., (5) 1 I...
  • Our Part #: 53890
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5389-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 9 ($143.94) ·
53890 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.99

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Kn...
  • Our Part #: WPBD452
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPBD452
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($75.87) ·
WPBD452 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.97

Each

QTY:
Each
Add
2G (5) 1" HL Gy WP Box
  • Our Part #: 2GB5100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 9 ($206.60) ·
2GB5100 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat