DB775XS - Tam (7) 3/4 Hole Gry 2G Bo

Taymac

  • $21.76 (Each)
  • $21.76 (Each)

  • $130.57 (Per 6)

  • $2,176.14 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB775XS
Manufacturer
Taymac
Manufacturer's Part Number
DB775XS
Description
Tam (7) 3/4 Hole Gry 2G Bo
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 3/4 In Hub Size, 7.65 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110181 / 00092326110181
Weight per unit
0.967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Carton
$21.76 (Each)
Standard Packaging
$130.57 (Per 6)
Resources
Images
 
 
DB775XS - Small Image
 
DB775XS - Large Image
 
DB775XS - Large Image
Other Links
 
 
DB775XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
7
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 3/4 in Hub Size, 7.65 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB775XS 2G WP BOX (7)3/4 IN OU
Description
TAM (7) 3/4 HOLE GRY 2G BO
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
9 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB775XS
GTIN
00092326110181
UPC
092326110181
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.65 lb
Weight per each
0.967
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB775XS.
Jump To:

Similar Items

Similar items are close alternatives to DB775XS, though they may not be 100% alike.

2G WP Box (7)3/4 In. Outlets W/Side Holes Gray
  • Our Part #: 53460
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5346-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.56) ·
53460 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.56

Each

QTY:
Each
Add
Weatherproof 2 Gang Box, 7 Hole 3/4, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole...
  • Our Part #: WPB382
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB382
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($90.37) ·
WPB382 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.07

Each

QTY:
Each
Add
Weatherproof Outlet Box, Powder Coated, Gray, 36 Cu.In Capacity, 2 Gang, Square,...
  • Our Part #: WDK275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WDK275
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($202.36) ·
WDK275 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB775XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36340 Morris 00601986363402
30266 Mulberry 00095327302661
2B75-7X Orbit Industries 00835243005952
WPB382 Legrand Pass & Seymour 00785007116700
5346-0 Raco 00050169534601
DB775XS Raco 00092326110181
BD7X-3/4 RAB Lighting 00019813905297
TGB-77XV Teddico-BWF 00087115271792
2IH7S2-2 Thomas & Betts 00042269394148
LTX14-7 Thomas & Betts 00785055202875
WB2775X Topaz 00751338850941

* All prices subject to change.

Begin Live Chat