DE000S - Tam 2-Gang Extension Ring - No Holes

Taymac

  • $14.32 (Each)
  • $14.32 (Each)

  • $85.91 (Per 6)

  • $1,431.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DE000S
Manufacturer
Taymac
Manufacturer's Part Number
DE000S
Description
Tam 2-Gang Extension Ring - No Holes
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112093 / 00092326112093
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Carton
$14.32 (Each)
Standard Packaging
$85.91 (Per 6)
Resources
Images
 
 
DE000S - Large Image
Other Links
 
 
DE000S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray Primer
Descriptions
Product Type
DE000S 2-Gang Extension Ring - No Hole
Long Description
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 lb
Short Description
DE000S 2-Gang Extension Ring - No Hole, Gray, 2 Gangs
Special Features
Weatherproof
extra long description
RACO DE000S 2G WP EXTENSION RING 1
Description
TAM 2-GANG EXTENSION RING - NO HOLES
Construction
Die-Cast Metal
Additional Information
package quantity
6 PK
number of outlet
0 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DE000S
GTIN
00092326112093
UPC
092326112093
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat