LHS100Z - HBL Gry SWVL Hal LMPHLDR BRZ

Bell

  • $19.76 (Each)
  • $19.76 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHS100Z
Manufacturer
Bell
Manufacturer's Part Number
LHS100Z
Description
HBL Gry SWVL Hal LMPHLDR BRZ
Weatherproof Swivel Lampholder, Halogen 75W (Gy 8.6 Type 4), Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110273 / 00092326110273
Weight per unit
0.642 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.76 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
LHS100Z - Large Image
 
LHS100Z - Large Image
 
LHS100Z - Small Image
 
LHS100Z - Large Image
 
LHS100Z - Large Image
Attachments
 
 
LHS100Z - Specification Sheet
Other Links
 
 
LHS100Z - Other
 
LHS100Z - Other
 
LHS100Z - Other
 
LHS100Z - Other
 
LHS100Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Height
5.25
Width
3.7
Length
4
Descriptions
extra long description
RACO LHS100Z HALOGEN SWIVEL LAMPHOL
Product Type
Weatherproof Lighting
Description
HBL GRY SWVL HAL LMPHLDR BRZ
Construction
Metallic
Long Description
Weatherproof Swivel Lampholder, Halogen 75W (GY 8.6 TYPE 4), Bronze
Additional Information
pallet quantity
960
Light Source
Halogen
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
LHS100Z
GTIN
00092326110273
UPC
092326110273
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
LIGHTING
Packaging
Standard Package
6
Weight per each
0.642
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stephenville
4 View Store

* All prices subject to change.

Begin Live Chat