LL1200Z - HBL 1200LUM Led BRNZ SWVL FLD LT

Bell

  • $88.60 (Each)
  • $88.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL1200Z
Manufacturer
Bell
Manufacturer's Part Number
LL1200Z
Description
HBL 1200LUM Led BRNZ SWVL FLD LT
Led Swivel Floodlight, 1200 Lumens, Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
050169994795 / 00050169994795
Weight per unit
1.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.60 (Each)
Resources
Images
 
 
LL1200Z - Large Image
 
LL1200Z - Large Image
 
LL1200Z - Large Image
 
LL1200Z - Large Image
 
LL1200Z - Large Image
Other Links
 
 
LL1200Z - Other
 
LL1200Z - Other
 
LL1200Z - Other
 
LL1200Z - Other
 
LL1200Z - Other
Attachments
 
 
LL1200Z - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
5.051 in x 3.738 in x 4.686 in
Descriptions
Product Type
Led Swivel Floodlight 1200 Lumen Bronze
extra long description
RACO LL1200Z LED SWIVEL FLOODLIGHT
Description
HBL 1200LUM LED BRNZ SWVL FLD LT
Long Description
LED Swivel Floodlight, 1200 Lumens, Bronze
Construction
Metallic
Additional Information
pallet quantity
480
Fixture Type
Architectural;Flood;Swivel
Light Source
LED
Manufacturer Information
Brand
BELL
Manufacturers Part Number
LL1200Z
GTIN
00050169994795
UPC
050169994795
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LIGHTING
Packaging
Standard Package
1
Weight per each
1.013
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat