LT100Z - Tam BRZ STD Lampholder

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LT100Z
Manufacturer
Taymac
Manufacturer's Part Number
LT100Z
Description
Tam BRZ STD Lampholder
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Bronze, Wire Lead Terminal, Wall Mount, 5.56 In Height, 2.6 In Length, 4 In Width, 0.37 LB
Slang Terms

Categories
Lighting Fixtures - Lighting Lampholders
Classification
Incandescent (Except Residential)
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
092326110310 / 00092326110310
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT100Z - Small Image
 
LT100Z - Large Image
 
LT100Z - Large Image
Specifications Sheets
 
 
LT100Z - Specification Sheet
Other Links
 
 
LT100Z - Other
Features
Lamp Type
PAR38 Incandescent
Wattage
150 W (Lamp)
Terminal Type
Wire Lead
Material
Die-Cast Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
2.6 in
Height
5.56 in
Width
4 in
Descriptions
Product Type
Lampholder
Features
Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Bronze
Short Description
Lampholder, PAR38 Incandescent, Bronze
Long Description
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Bronze, Wire Lead Terminal, Wall Mount, 5.56 in Height, 2.6 in Length, 4 in Width, 0.37 lb
Special Features
Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance
extra long description
RACO LT100Z WP LAMPHOLDER W/EXTERNA
Description
TAM BRZ STD LAMPHOLDER
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;NEC Certified;RoHS Compliant
package quantity
10 PK;1600 PL
Manufacturer Information
Manufacturers Part Number
LT100Z
Brand
Taymac
GTIN
00092326110310
UPC
092326110310
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Lampholder with Extenal Gasket
Availability
Status
Inactive
Packaging
Weight
0.37 lb
Weight per each
0.345
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Outdoor Lighting
You must have an account to view stock levels
These alternate items can be purchased instead of LT100Z.
Jump To:

Similar Items

Similar items are close alternatives to LT100Z, though they may not be 100% alike.

Traditional Bronze Lampholder, 75-150 Watt Par 38 Lamps
  • Our Part #: 56062
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5606-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.35)
56062 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.35

Each

QTY:
Each
Add
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
  • Our Part #: PAR1BR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PAR1BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($47.41)
PAR1BR - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.95

Each

QTY:
Each
Add
Wet Loc Lampholder Bronze BZ
  • Our Part #: LH100BZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 20 ($82.62)
LH100BZ - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.13

Each

QTY:
Each
Add

* All prices subject to change.