LV110Z - Tam 1HL BRZ Rect Cover

Taymac

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV110Z
Manufacturer
Taymac
Manufacturer's Part Number
LV110Z
Description
Tam 1HL BRZ Rect Cover
Rectangular 1/2 In. 1-Hole Lampholder Weatherproof Cover - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326111447 / 00092326111447
Weight per unit
0.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LV110Z - Small Image
 
LV110Z - Large Image
Other Links
 
 
LV110Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Length
1.2
Width
2.88
Height
4.65
Descriptions
Product Type
1G WP Cluster CVR (1) 1/2 In. Outlet BZ
Long Description
Rectangular 1/2 in. 1-Hole Lampholder Weatherproof Cover - Bronze
Special Features
and mounting hardware; bronze.;ground screws;TAYMAC Weatherproof rectangular lampholder covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; includes closure plugs
extra long description
RACO LV110Z 1G WP CLUSTER CVR (1) 1
Description
TAM 1HL BRZ RECT COVER
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LV110Z
GTIN
00092326111447
UPC
092326111447
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Rectangular One Hole 1/2 IN Lampholder Cover
Availability
Status
Inactive
Packaging
Weight per each
0.184
Carton
1
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LV110Z.
Jump To:

Similar Items

Similar items are close alternatives to LV110Z, though they may not be 100% alike.

1G WP Cluster Cover (1) 1/2 In. Outlet Bronze
  • Our Part #: 51862
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5186-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($95.40) ·
51862 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LV110Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7314 Eaton Wiring Devices 00786189073140
37314 Morris 00601986373142
30351Z Mulberry 00095327311052
WPB11BR Legrand Pass & Seymour n/a
5186-2 Raco 00050169518625
5186-7 Raco 00050169518670
LV110Z Raco 00092326111447
R14-1A RAB Lighting 00019813930152
811AB-1 Teddico-BWF 00087115285423
RC-1AV Teddico-BWF 00087115528803
C1-BR Thomas & Betts 00785055044499

* All prices subject to change.

Begin Live Chat