LV130Z - Tam 3 Hole 1/2 BRZ W/P

Taymac

  • $5.43 (Each)
  • $5.43 (Each)

  • $54.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV130Z
Manufacturer
Taymac
Manufacturer's Part Number
LV130Z
Description
Tam 3 Hole 1/2 BRZ W/P
Rectangular 1/2 In. 3-Hole Lampholder Weatherproof Cover - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110464 / 00092326110464
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.43 (Each)
Standard Packaging
$54.30 (Per 10)
Resources
Images
 
 
LV130Z - Small Image
 
LV130Z - Large Image
Other Links
 
 
LV130Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Finish
Powder Coat
Dimensions and Weight
Length
1.2
Width
2.88
Height
4.65
Descriptions
Product Type
1G WP Cluster CVR (3) 1/2 In. Outlet BZ
extra long description
RACO LV130Z 1G WP CLUSTER CVR (3) 1
Description
TAM 3 HOLE 1/2 BRZ W/P
Long Description
Rectangular 1/2 in. 3-Hole Lampholder Weatherproof Cover - Bronze
Special Features
and mounting hardware; bronze.;ground screws;TAYMAC Weatherproof rectangular lampholder covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 1/2 holes; includes closure plugs
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LV130Z
GTIN
00092326110464
UPC
092326110464
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Rectangular Three Hole 1/2 IN Lampholder Cover
Availability
Status
Inactive
Packaging
Weight per each
0.214
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat