LV310S - 1 Hole Round Cover Grey

Taymac

  • $4.18 (Each)
  • $4.18 (Each)

  • $418.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV310S
Manufacturer
Taymac
Manufacturer's Part Number
LV310S
Description
1 Hole Round Cover Grey
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 3.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
092326111492 / 0092326111492 / 00092326111492
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Carton
$4.18 (Each)
Resources
Images
 
 
LV310S - Small Image
 
LV310S - Large Image
Other Links
 
 
LV310S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1/2 in (Hole)
Length
.88
Height
4.17
Width
4.17
Descriptions
Description
1 HOLE ROUND COVER GREY
Long Description
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 in (Hole) Diameter, 3.43 lb/EA
Short Description
Weatherproof Lampholder Cover, Die-Cast Metal, Gray, 1 Hole, Round
Product Type
Weatherproof Lampholder Cover
Special Features
One 1/2 in. Outlet
extra long description
RACO LV310S RND WP CLUSTER CVR (1)
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC Certified;NEMA
package quantity
20 PK
Manufacturer Information
Manufacturers Part Number
LV310S
Brand
Taymac
GTIN
00092326111492
UPC
092326111492
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round WP Cluster Cover
Packaging
Weight
3.43 lb/EA
Weight per each
0.178
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat