LV310Z - Tam 4" RND WP Bronze Lamp Cover - One 1/2" Hole

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV310Z
Manufacturer
Taymac
Manufacturer's Part Number
LV310Z
Description
Tam 4" RND WP Bronze Lamp Cover - One 1/2" Hole
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 1.75 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
092326111508 / 00092326111508
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LV310Z - Small Image
 
LV310Z - Large Image
Other Links
 
 
LV310Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Bronze
Color
Bronze
Dimensions and Weight
Diameter
1/2 in (Hole)
Length
.88
Height
4.17
Width
4.17
Descriptions
Product Type
Weatherproof Lampholder Cover
Long Description
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 in (Hole) Diameter, 1.75 lb/EA
Short Description
4" Weatherproof Lampholder Cover, Die-Cast Metal, Bronze - One 1/2" Hole
extra long description
RACO LV310Z RND WP CLUSTER CVR (1)
Description
TAM 4" RND WP BRONZE LAMP COVER - ONE 1/2" HOLE
Special Features
One 1/2 in. Outlet
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC Certified;NEMA
package quantity
10 PK
Manufacturer Information
Manufacturers Part Number
LV310Z
Brand
Taymac
GTIN
00092326111508
UPC
092326111508
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round WP Cluster Cover
Availability
Status
Inactive
Packaging
Weight
1.75 lb/EA
Weight per each
0.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LV310Z.
Jump To:

Similar Items

Similar items are close alternatives to LV310Z, though they may not be 100% alike.

Round WP Cluster Cover (1) 1/2 In. Outlet Bronze
  • Our Part #: 51932
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5193-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($96.66) ·
51932 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.83

Each

QTY:
Each
Add
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diamete...
  • Our Part #: WPRB11BR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPRB11BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($29.78) ·
WPRB11BR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.72

Each

QTY:
Each
Add
Outdoor Accessory Weatherproof Cover Round 1 Hole Bronze
  • Our Part #: C100A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C100A
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.50) ·
C100A - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LV310Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7302 Eaton Wiring Devices 00786189073027
36814 Morris 00601986368148
30367Z Mulberry 00095327311175
WPRB11-BR Legrand Pass & Seymour 00785007117073
5193-2 Raco 00050169519325
5193-7 Raco 00050169519370
LV310Z Raco 00092326111508
C100A RAB Lighting 00019813934051
931AB-1 Teddico-BWF 00087115285126
CR-1AV Teddico-BWF 00087115528773
DSS-1-BR Thomas & Betts 00042269810570
Y1-BR Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat