LV330S - 4" RND WP Gray Lamp Cover - Three 1/2" Holes

Taymac

  • $4.69 (Each)
  • $4.69 (Each)

  • $70.31 (Per 15)

  • $468.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV330S
Manufacturer
Taymac
Manufacturer's Part Number
LV330S
Description
4" RND WP Gray Lamp Cover - Three 1/2" Holes
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 3.80 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
092326110518 / 0092326110518 / 00092326110518
Weight per unit
2.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$4.69 (Each)
Standard Packaging
$70.31 (Per 15)
Resources
Images
 
 
LV330S - Small Image
 
LV330S - Large Image
Other Links
 
 
LV330S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1/2 in (Hole)
Length
.88
Height
4.17
Width
4.17
Descriptions
Description
4" RND WP GRAY LAMP COVER - THREE 1/2" HOLES
Long Description
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 in (Hole) Diameter, 3.80 lb/EA
Short Description
Weatherproof Lampholder Cover, Die-Cast Metal, Gray, 1 Gang, 3 Hole
Product Type
Weatherproof Lampholder Cover
extra long description
RACO LV330S RND WP CLUSTER CVR (3)
Special Features
Three 1/2 in. Outlet
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC Certified;NEMA
package quantity
15 PK
Manufacturer Information
Manufacturers Part Number
LV330S
Brand
Taymac
GTIN
00092326110518
UPC
092326110518
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round WP Cluster Cover
Availability
Status
Inactive
Packaging
Weight
3.80 lb/EA
Weight per each
2.2799
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat